Beli digital ph meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  2. Bante Benchtop pH/ORP Meter High Precision pH meter
    Mulai

    Rp28.999.900

    Bante Benchtop pH/ORP Meter High Precision pH meter
    Deskripsi:
    Bante920 Benchtop pH MeterPrecision benchtop pH meter, 1 to 5 points calibration, Automatic Temperature Compensation, setup menu contains 9 options, accuracy: 0.002pH.pH Mode:• Precision benchtop pH meter is equipped with a large backlit LCD display.• 1 to 5 points calibration with automatic recognition for USA, NIST and DIN buffers.• Automatic electrode diagnosis shows the pH slope and offset.• Automatic temperature compensation ensures accurate readings over the entire range.• Calibration due alarm prompts user to calibrate the meter regularly.ORP Mode:• 1 point offset calibration allows adjusting the displayed value to a known standard.• Relative and absolute millivolt modes ensure the reliable ORP measurements.Other Features:• Auto-Read function senses and locks the measurement endpoint.• Setup menu allows setting the pH buffer group, number of calibration points, resolution, stability criteria, date and time, auto-power off, etc.• Reset function automatically resumes all settings back to the factory defaults.• Expanded memory stores or recalls up to 500 data sets.• USB communication interface for data transfer and timed interval readings.
    atribut:
    • pH Range: -2.000 to 20.000
    • pH Resolution: 0.001, 0.01, 0.1
    • pH Accuracy: ±0.002
    • pH Calibration Points: 1 to 5 points
    • pH Buffer Options: USA, NIST, DIN, 2 custom buffer
    • ORP Range (mV): ±1999.9
    • Calibration Due Alarm (days): 1 to 31 days or off
    • Calibration Reading Range (°C): ±10
    • Measurement modes: Relative or absolute mV
    • Memory: Stores up to 500 data sets
    • ORP Accuracy (mV): ±0.2
    • ORP Calibration Points: 1 point
    • ORP Resolution (mV): 0.1, 1
    • Offset Calibration: 1 point
    • Stability Criteria: Low or high
    • Temperature Accuracy (°C/°F): ±0.5/±0.9
    • Temperature Compensation (°C/°F): 0 to 100/32 to 212 (manual or automatic)
    • Temperature Range (°C/°F): 0 to 105/32 to 221
    • Temperature Resolution (°C/°F): 0.1/0.1
  3. Hanna Instruments Digital pH, EC, DO Portable Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Digital pH, EC, DO Portable Meter
    Deskripsi:
    The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.- Digital Electrodes- USB-C for Data Transfer- Dot Matrix Display
    atribut:
    • Accuracy (pH): ±0.02
    • EC Accuracy: ±1.5% of reading or ±2 μS/cm whichever is greater
    • EC Calibration: automatic single-point, with six standard solutions (84 μS/cm, 1413 μS/cm, 5.00 mS/cm, 12.88 mS/cm, 80.0 mS/cm, 111.8 mS/cm) or custom point
    • EC Range (mS/cm): 0 to 200
    • EC Resolution: 1 μS/cm; 0.001 mS/cm; 0.01 mS/cm; 0.1 mS/cm; 1 mS/cm
    • EC to TDS Conversion Factor: 0.00 to 1.00
    • EC/TDS Temperature Compensation: Yes
    • Reference Temperature (°C): 25 or 20
    • TDS Accuracy: ±1% of reading or ±1 ppm (mg/L) whichever is greater
    • TDS Calibration: Based on conductivity calibration
    • TDS Range (ppt): 0.0 to 200.0 (g/L)
    • TDS Resolution: 1 ppm (mg/L); 0.001 ppt (g/L); 0.01 ppt (g/L); 0.1 ppt (g/L); 1 ppt (g/L)
    • Temperature Correction Coefficient (%/°C): 0.00 to 6.00 %/°C
    • mV Accuracy (mV): ±0.5
    • mV Range (mV): ±600.0
    • mV Resolution (mV): 0.1
    • pH Calibration: Automatic one, two, or three points of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
    • pH Range (pH): 0.00 to 14.00
    • pH Resolution (pH): 0.01
    • pH Temperature Compensation: yes
  4. OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Mulai

    Rp68.900

    OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)
    Deskripsi:
    PH Meter Digital Pocket Alat Pengukur Keasaman OnemedpH meter adalah alat elektronik yang digunakan untuk mengukur pH (keasaman atau alkalinitas) dari cairan. Spesifikasi :- Rentang Pengukuran : 0.00 - 14.00pH- Resolusi : 0.01pH- Akurasi : +/-0.01pH- Sumber Daya Listrik : 2*1.5V (LR44 Button)- Suhu Pengoperasian : 0c-60c- Kalibrasi : Kalibrasi Otomatis tiga titik ( hanya kalibrasi 6.86 titik : akurasi 0.1pH)- Dimesni : 155 mm * 31 mm * 18 mm- Berat : 50g/(1.70z)Isi Paket:- 1 bh pH meter- 1 set Bubuk Kalibrasi (pH 4.00, pH 6.86 ,pH 9,18)- 1 bh Kotak Plastik- 1 lbr Kertas Panduan- 2 bh Baterai LR44 (terpasang)
    atribut:
    • Accuracy (pH): 0.01
    • Calibration: Three-point automatic calibration (for 6.86 single-point calibration, accuracy is 0.1pH)
    • Dimensions (mm): 155x31x18
    • Measuring Range (pH): 0.00 – 14.00
    • Operating Temperature (°C): 0-60
    • Power Supply: 2 x 1.5V (LR44 Button Cell)
    • Resolution (pH): 0.01
  5. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  6. Custom Waterproof Digital Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

  7. Atago Digital pH Meter
    Mulai

    Rp5.299.900

    Atago Digital pH Meter
    Deskripsi:
    ATAGO is proud to introduce our new digital pH meter, DPH-2. Like all ATAGO products, the DPH-2 is extremely easy to use. It has a compact, portable design and is water resistant (IP67), so it can be cleaned under running water and submersed into water without any negative effects. It has an Automatic Temperature Compensation mechanism that function from 0 to 50°C. With these features, the DPH-2 is perfect for many different applications including food and beverage production control, brewing and fermentation, soil and hydroponics, cutting oils, alkali washing liquids, and other soluble solutions. Great Features at Great Price.*Calibrate at 3 points (4.0, 7.0 and 10.0).
    atribut:
    • Accuracy (pH): ± 0.1 (2.0 to 12.0)
    • Power Supply: Watch battery (LR44) x 4
    • Range (pH): 0.0 to 14.0
    • Resolution (pH): 0.1
    • Temperature Compensation (°C): 0.0 to 50.0
  8. Ariston Electric Water Heater Andris 2 RS (Pemanas Air Elektrik)
    Mulai

    Rp2.899.900

    Ariston Electric Water Heater Andris 2 RS (Pemanas Air Elektrik)
    Deskripsi:
    Daya tahan lebih lama dengan Titan Shield TechnologyDengan lapisan titanium enamel pada tangki dan magnesium anoda yang lebih besarSuhu yang akuratDilengkapi thermostat mechanical yang menjamin suhu air selalu terkendaliScalding PreventionLampu indikator yang akan menyala jika suhu aman danideal (40° - 45°)Italian DesignDesain eksklusif oleh Umberto Palermo, dengan Blue Light LEDPENGGUNAAN YANG MUDAHdengan lampu indikator air panas tersedia dan temperatur setting yang akurat.LEBIH TAHAN LAMAberkat TitanShield Technology
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 80
  9. Smart Sensor pH Meter Penetrating
    Mulai

    Rp1.699.900

    Smart Sensor pH Meter Penetrating
    Deskripsi:
    SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.
    atribut:
    • Accuracy (pH): ± 0.05
    • Battery Type Usage: 2x1.5V AAA
    • Instrument Repeatability (pH): ± 0.03
    • Measuring Range (pH): 0.00 - 14.00
    • Resolution (pH): 0.01
    • Size (mm): 195x44
    • Temperature Range (°C): 0-50
    • Temperature Unit: Celsius, Fahrenheit
  10. Kedida pH Meter
    Mulai

    Rp1.899.900

    Kedida pH Meter
    Deskripsi:
    1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.
    atribut:
    • Accuracy (pH): ±0.02
    • Range (pH): 0 to 14
    • Resolution (pH): 0.01
    • Automatic Conversion of C / F: Have
    • Automatic Shutdown Time (minute): 10 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
    • Display: Dual display of pH and temperature
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Operating Temperature (°C): 0 to 50
  11. OHAUS pH Meter Digital
    Mulai

    Rp2.899.900

    OHAUS pH Meter Digital
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Display: LCD
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 200 (with Disposable Batteries)
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Wrist Strap: Yes
    • pH Measuring Range: 0; 14
  12. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  13. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  14. Yasumoto Kasei Wash Bottle NT B-Type (Botol Cuci Lab)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp81.900

    Yasumoto Kasei Wash Bottle NT B-Type (Botol Cuci Lab)
    Deskripsi:
    A wide-mouthed B-type washing bottle, which is convenient for liquid injection, has an air pressure adjustment mechanism that prevents nozzle dripping caused by a rise in room temperature by one-touch operation of the cock at the top of the bottle.
    atribut:
    • Classification of Dangerous Goods: Designated Combustibles
    • Item Name of Dangerous Goods: Synthetic Resins Other Things
  15. Mettler Toledo pH Meter Benchtop (Pengukur pH)
    Mulai

    Rp23.999.900

    Mettler Toledo pH Meter Benchtop (Pengukur pH)
    atribut:
    • Data Recorded Numbers: 200, calibration results
    • Dimensions (mm): 227x147x70
    • Display Range (mV): -2000 to 2000
    • Included Accessories: Electrode LE438
    • Number of Data Records: 200 proofread results
    • Power Supply: 100-240V, 50/60Hz, 12VDC
    • Reproducibility: pH/±0.01pH, ORP/±1mV
    • Temperature Compensation (°C): Automatic and manual temperature compensation
  16. SHINWA pH Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  17. Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    Mulai

    Rp38.999.900

    Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  18. OHAUS pH Meter (Pengukur pH)
    Mulai

    Rp9.999.900

    OHAUS pH Meter (Pengukur pH)
    Deskripsi:
    Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition icon
    atribut:
    • Power: AC Adapter (Included)
  19. Milwaukee Instrument Digital pH Pen (pH Meter Portable)
    Mulai

    Rp1.499.900

    Milwaukee Instrument Digital pH Pen (pH Meter Portable)
    Deskripsi:
    Penguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai pH, EC atau TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji EC / TDS mengkompensasi perbedaan suhu secara otomatis.PH600 adalah alat pengukur pH yang dirancang khusus untuk pasar akuarium.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki 1 titik kalibrasi manual, 0,1 pH akurasi dan rentang 0,0 hingga 14,0 pH.PH600 dipasok dalam kemasan blister lengkap dengan obeng, baterai, dan instruksi kalibrasi.
  20. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
Daftar Harga digital ph meter Terbaru October 2026
Smart Sensor pH MeterRp729.900
Bante Benchtop pH/ORP Meter High Precision pH meterRp28.999.900
Hanna Instruments Digital pH, EC, DO Portable MeterRp29.999.900
OneMed Digital Pocket pH Meter Acidity Measuring Tool (Penguji pH Digital)Rp68.900
Extech pH MeterRp3.599.900
Custom Waterproof Digital ThermometerRp509.900
Atago Digital pH MeterRp5.299.900
Ariston Electric Water Heater Andris 2 RS (Pemanas Air Elektrik)Rp2.899.900
Smart Sensor pH Meter PenetratingRp1.699.900
Kedida pH MeterRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)